Machining
>
Thread cutters
>
Thread-cutting tool
>
Threading die
Threading die
Threaded die HSS DIN 13-1
Threaded die HSS DIN 13-2
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€19.00 inc. VAT
Height
11 mm (2)
14 mm (1)
27 mm (1)
395 mm (1)
7 mm (1)
9 mm (1)
Thread type
Metric thread (6)
Metric fine thread (1)
Outer diameter
20 mm (3)
30 mm (2)
25 mm (1)
38 mm (1)
Surface
Bare (7)
Tolerance class
6g (7)
Form
B (7)
Thread type x nominal diameter
M10 (1)
M14 (1)
M3 (1)
M5 (1)
M6 (1)
M8 (1)
MF10 (1)
1 More
Material to be processed
Steel<br>Cast iron (7)
Pitch
1.25 mm (2)
0.5 mm (1)
0.8 mm (1)
1 mm (1)
1.5 mm (1)
2 mm (1)
Cutting material
HSS (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
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
Compression spring
Compression spring
Threaded plate
Popular tags
construction
offer
set
triple
vacuum
Threading die
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
065210
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M10
€16.05 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065214
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M14
€21.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06523
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M3
€11.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06525
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M5
€12.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06526
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M6
€12.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06528
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M8
€12.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065210125
Thread die HSS DIN EN 22568 for metric ISO fine threads
Threaded die HSS DIN 13-2 THRDIE-HSS-DIN223-M10X1,25
€21.42 inc. VAT