Close
Filters
Search

LED PEN LIGHT COB LED WITH MAGNET

Article No. 0827500014
TRCH-COB-LED-PENLIGHT-2W-3XAAA
€14.76 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Practical COB LED pen light

• Magnet in the base of the lamp

• Including clip

• Luminous flux: 130 lm

• Adjustable focus: No

• IP protection class: IP 20

• Rechargeable battery/battery designation: Micro AAA; LR03; AM4

• Number of rechargeable batteries/batteries: 3 PCS

• Material of the housing: Plastic

 

Practical COB LED pen light

• Magnet in the base of the lamp

• Including clip

• Luminous flux: 130 lm

• Adjustable focus: No

• IP protection class: IP 20

• Rechargeable battery/battery designation: Micro AAA; LR03; AM4

• Number of rechargeable batteries/batteries: 3 PCS

• Material of the housing: Plastic

 

Products specifications
Luminous flux 130 lm
IP protection class IP 20
Battery Type MICRO AAA
Number of batteries / battery capacity 3 PCS AAA
Material PLASTIC
Products specifications
Luminous flux 130 lm
IP protection class IP 20
Battery Type MICRO AAA
Number of batteries / battery capacity 3 PCS AAA
Material PLASTIC
Related Product
Close