Close
Filters
Search

Triangular Chamfer Plastic N25

Article No. 0519625020
Chamfer without flange TRISTR-SHAL-PVC-L2,5M-20X20MM
€2.28 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Extruded plastic profiles for shaping concrete edges. Includes nail holes for easy attachment to the formwork.
  • Incl. nail holes
  • For shaping concrete edges
  • Material: polyvinyl chloride (PVC)
Extruded plastic profiles for shaping concrete edges. Includes nail holes for easy attachment to the formwork.
  • Incl. nail holes
  • For shaping concrete edges
  • Material: polyvinyl chloride (PVC)
Application area

The triangular fillet is nailed into the corners of the formwork. It is the responsibility of the user to check whether the product can be used in the respective installation conditions!

Products specifications
Length 2500 mm
Width 20 mm
Height 20 mm
Width of triangular fillet 28 mm
Material PVC - Polyvinyl chloride
Product weight (per item) 1045 g
Products specifications
Length 2500 mm
Width 20 mm
Height 20 mm
Width of triangular fillet 28 mm
Material PVC - Polyvinyl chloride
Product weight (per item) 1045 g
Related Product
Close