Close
Filters
Search

Triangular Chamfer Plastic N20

Article No. 0519625015
Triangular strip plastic TRISTR-SHAL-PVC-L2,5M-15X15MM
€1.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extruded plastic profiles for shaping concrete edges. Includes nail holes for easy attachment to the formwork.
  • Incl. nail holes
  • For shaping concrete edges
  • Material: polyvinyl chloride (PVC)
Extruded plastic profiles for shaping concrete edges. Includes nail holes for easy attachment to the formwork.
  • Incl. nail holes
  • For shaping concrete edges
  • Material: polyvinyl chloride (PVC)
Application area

The triangular fillet is nailed into the corners of the formwork. It is the responsibility of the user to check whether the product can be used in the respective installation conditions!

Products specifications
Length 2500 mm
Width (c) 15 mm
Height (a) 15 mm
Width of triangular fillet (b) 21 mm
Material PVC - Polyvinyl chloride
Product weight (per item) 685.000 g
Products specifications
Length 2500 mm
Width (c) 15 mm
Height (a) 15 mm
Width of triangular fillet (b) 21 mm
Material PVC - Polyvinyl chloride
Product weight (per item) 685.000 g
Related Product
Close