Close
Filters
Search

Triple square bit

Article No. 0614788408
Bit triple square 10 mm BIT-XZN-M8-L30MM
€1.77 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Triple square 10 mm
Triple square 10 mm
Products specifications
Tip size XZN M8
Tip type Multi tooth
Drive 10 mm
Drive type Outer hexagon
Length 30 mm
Products specifications
Tip size XZN M8
Tip type Multi tooth
Drive 10 mm
Drive type Outer hexagon
Length 30 mm
Close