|
Included in delivery
|
1.0–10.0 mm, graduation 0.5 mm |
|
Number of pieces in assortment/set
|
19 PCS |
|
Quality
|
ZEBRA-Premium |
|
Standard / drilling depth
|
DIN 338 / 5xD |
|
Shank style
|
3-face shank |
|
Material of sub-group
|
General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Aluminium<br>Aluminium (<10% silicon)<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Tool steels |
|
Surface
|
Multiple refined |
|
Cutting material
|
HSS |
|
Suitable for drill (points system)
|
4 of 4 points |
|
Suitable for cordless drills (points system)
|
4 of 4 points |
|
Suitable for upright drilling machine (points system)
|
4 of 4 points |
|
Service life (points system)
|
3 of 4 points |
|
Drilling speed (point system)
|
4 of 4 points |
|
Bore hole quality (point system)
|
4 of 4 points |
|
Versatility (points system)
|
3 of 4 points |
|
Drilling behaviour (point system)
|
4 of 4 points |
|
Self-centring
|
Yes |