Close
Filters
Search

Twist drill bit assortment HSS DIN 338 type RN 118°

Article No. 5964062500
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko TWSTDRL-SYSKO-RN-DIN338-HSS-155PCS SYSTEMKOFFER
€271.40 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Products specifications
Number of pieces in assortment/set 155 PCS
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material of sub-group General structural steels<br>Non-alloyed tempering steels
Surface Vaporised
Cutting material HSS
Suitable for drill (points system) 2 of 4 points
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 1 of 4 points
Bore hole quality (point system) 1 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Self-centring No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 155 PCS
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material of sub-group General structural steels<br>Non-alloyed tempering steels
Surface Vaporised
Cutting material HSS
Suitable for drill (points system) 2 of 4 points
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 1 of 4 points
Bore hole quality (point system) 1 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Self-centring No
Related Product
Close