Close
Filters
Search

Twist drill bit HSCO WN type RH

Article No. 0618110400
HSCo WN type RH twist drill bit DRL-TWST-MET-WN-HSCO-D4,0 ZEBRA
€8.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.

Exceptionally high degree of drilling stability

Reinforced core and shorter spiral length in line with DIN 1897, over the entire length in line with DIN 338

Excellent chip removal

The bare spiral groove ensures excellent chip removal from the drilled hole.

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Notice

See overview tables for drill bit/material assignments

The robust, specialist drill bit for machining hard-to-machine materials (such as Hardox) with extremely high strengths up to 1400 N/mm², such as excavator shovels, truck add-ons, armour plates, snow ploughs, agricultural machinery etc.

Exceptionally high degree of drilling stability

Reinforced core and shorter spiral length in line with DIN 1897, over the entire length in line with DIN 338

Excellent chip removal

The bare spiral groove ensures excellent chip removal from the drilled hole.

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Notice

See overview tables for drill bit/material assignments

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Hard and tough material
Quality ZEBRA-Premium
Standard / drilling depth CS / 3xD
Diameter (Ø) 4 mm
Shank style Cylindrical
Material sub-group Alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Titanium<br>Titanium alloys<br>Hardox<br>Spring steels<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping
Surface Bare
Cutting material HSCo
Angle of the tip 135 Degree
Suitable for drill (points system) 3 of 4 points
Length 75 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 3 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 22 mm
Self-centring Yes
Max. drilling depth (D) 3xD
Drilling depth 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Hard and tough material
Quality ZEBRA-Premium
Standard / drilling depth CS / 3xD
Diameter (Ø) 4 mm
Shank style Cylindrical
Material sub-group Alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Titanium<br>Titanium alloys<br>Hardox<br>Spring steels<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping
Surface Bare
Cutting material HSCo
Angle of the tip 135 Degree
Suitable for drill (points system) 3 of 4 points
Length 75 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 3 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 22 mm
Self-centring Yes
Max. drilling depth (D) 3xD
Drilling depth 12 mm
Related Product
Close