POLYESTER PADDED VEST
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
Machining
>
Drills and chisels
>
Drill bits, metal
>
Twist drill, metal
>
HSCo WN RH twist drill bit
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€8.00 inc. VAT
Suitable for milling_drilling centre _points system_
2 of 4 points (1)
Self_centring
Yes (1)
Chip flute length
22 mm (1)
Quality
ZEBRA-Premium (1)
Material sub_group
Alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Titanium<br>Titanium alloys<br>Hardox<br>Spring steels<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping (1)
Angle of the tip
135 Degree (1)
Standard _ drilling depth
CS / 3xD (1)
Length
75 mm (1)
Drilling speed _point system_
3 of 4 points (1)
Surface
Bare (1)
Shank style
Cylindrical (1)
Drilling behaviour _point system_
3 of 4 points (1)
Suitable for cordless drills _points system_
3 of 4 points (1)
Drilling depth
12 mm (1)
Suitable for upright drilling machine _points system_
3 of 4 points (1)
Diameter _Ø_
4 mm (1)
Material to be processed
Hard and tough material (1)
Suitable for drill _points system_
3 of 4 points (1)
Service life _points system_
3 of 4 points (1)
Max_ drilling depth _D_
3xD (1)
Bore hole quality _point system_ _ _
3 of 4 points (1)
Versatility _points system_
2 of 4 points (1)
Suitable for machine type
Drill<br>Cordless screwdrivers<br>Pedestal drilling machine (1)
Cutting material
HSCo (1)
Packaging Unit
1 (1)
10 (1)
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
Countersunk head screw with recessed head, H
HSS DRILL BITS DIN 338 TIP RN 11mm
Popular tags
construction
offer
set
triple
vacuum
HSCo WN RH twist drill bit
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
0618110400
Twist drill bit HSCO WN type RH
HSCo WN type RH twist drill bit DRL-TWST-MET-WN-HSCO-D4,0 ZEBRA
€8.71 inc. VAT