Close
Filters
Search

Twist drill bit HSS DIN 345 type RN

Article No. 0625302400
Twist drill HSS DIN 345 type RN DRL-TWST-MET-DIN345-MK-HSS-D24,0
€115.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Excellent value steel morse taper drill for general, broad applications in steel with a strength of up to 850 N/mm² and cast iron for use in column-type drills.

Highly accurate drilling without centring, even on curved surfaces

Optimised cross grinding

Excellent adhesion of cooling lubricants and reduced tendency towards build-up

Vaporised surface

Notice

See overview tables for drill/material assignments

Excellent value steel morse taper drill for general, broad applications in steel with a strength of up to 850 N/mm² and cast iron for use in column-type drills.

Highly accurate drilling without centring, even on curved surfaces

Optimised cross grinding

Excellent adhesion of cooling lubricants and reduced tendency towards build-up

Vaporised surface

Notice

See overview tables for drill/material assignments

Products specifications
Suitable for machine type Pedestal drilling machine
Material to be processed Steel<br>Cast iron
Quality Würth-Standard
Standard / drilling depth DIN 345 / 5xD
Diameter (Ø) 24 mm
Shank style Morse taper
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Angle of the tip 118 Degree
Suitable for morse taper tools MK 3
Length 281 mm
Suitable for upright drilling machine (points system) 4 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 3 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 160 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 120 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for machine type Pedestal drilling machine
Material to be processed Steel<br>Cast iron
Quality Würth-Standard
Standard / drilling depth DIN 345 / 5xD
Diameter (Ø) 24 mm
Shank style Morse taper
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Angle of the tip 118 Degree
Suitable for morse taper tools MK 3
Length 281 mm
Suitable for upright drilling machine (points system) 4 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 3 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 160 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 120 mm
Related Product
Close