Close
Filters
Search

Twist drill HSS DIN 338 SMART STEP

Article No. 0624930250
Twist drill HSS DIN 338 SMART STEP DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM ZEBRA SMART STEP
€4.37 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.

The original SMART STEP: First twist drill bit with stepped drill bit tip geometry (from dia. 2.5 mm)

Precise circular holes

Extremely convenient drilling

  • Saves pre-drilling, precise spot drilling without running off centre
  • Tilted drilling possible
  • Simple drilling or enlarging of an existing drill hole

Significantly quicker than conventional ground twist drill bits

Perfect for drilling out rivets and stud bolts

The first twist drill bit to enable precise hand-guided drilling up to dia. 20 mm without pre-drilling, and when used on a drill press even allows precise drilling up to dia. 26.5 mm without pre-drilling

From drill diameter > 13.0 mm, shank reduced to dia. 12.7 mm for use in all common 3-jaw drill chucks

3-face shank (from dia. 4 mm)

  • No twisting in the drill chuck: faster, more comfortable working
  • Optimum transmission of forces
  • Protection of the drill chuck from damage
  • Little effort required to open and close the drill chuck

Sustainable product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze

Notice

For blind bores, please note the extended drill tip (see dimension l3)!

The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.

The original SMART STEP: First twist drill bit with stepped drill bit tip geometry (from dia. 2.5 mm)

Precise circular holes

Extremely convenient drilling

  • Saves pre-drilling, precise spot drilling without running off centre
  • Tilted drilling possible
  • Simple drilling or enlarging of an existing drill hole

Significantly quicker than conventional ground twist drill bits

Perfect for drilling out rivets and stud bolts

The first twist drill bit to enable precise hand-guided drilling up to dia. 20 mm without pre-drilling, and when used on a drill press even allows precise drilling up to dia. 26.5 mm without pre-drilling

From drill diameter > 13.0 mm, shank reduced to dia. 12.7 mm for use in all common 3-jaw drill chucks

3-face shank (from dia. 4 mm)

  • No twisting in the drill chuck: faster, more comfortable working
  • Optimum transmission of forces
  • Protection of the drill chuck from damage
  • Little effort required to open and close the drill chuck

Sustainable product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze

Notice

For blind bores, please note the extended drill tip (see dimension l3)!

Application area
  • Perfect for rivet holes, drilling out stud bolts, for drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles).

  • High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits for drilling holes in wood.

  • Ideal for high-precision, comfortable and quick work in solid materials (e.g. in steel with strength of up to 1000 N/mm², aluminium and plastics).
Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Steel<br>Cast iron<br>Non-ferrous metal<br>Wood<br>Hardwood
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 2.5 mm
Length (L1) 57 mm
Chip flute length (l2) 30 mm
Drill tip length (l3) 1.6 mm
Shank style Cylindrical
Surface Multiple refined
Cutting material HSS
Type SMART STEP
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 4 of 4 points
Suitable for drill (points system) 4 of 4 points
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Self-centring Yes
Suitable for tensile strength up to 1000 N/mm²
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Steel<br>Cast iron<br>Non-ferrous metal<br>Wood<br>Hardwood
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 2.5 mm
Length (L1) 57 mm
Chip flute length (l2) 30 mm
Drill tip length (l3) 1.6 mm
Shank style Cylindrical
Surface Multiple refined
Cutting material HSS
Type SMART STEP
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 4 of 4 points
Suitable for drill (points system) 4 of 4 points
Suitable for cordless drills (points system) 4 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Self-centring Yes
Suitable for tensile strength up to 1000 N/mm²
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Related Product
Close