Close
Filters
Search

Tyre inflator with analogue calibration with 2C handle

Article No. 071554025
Hand tyre inflator with 2C handle HNDTYRINFL-CONFORMEVALUATED Art.-no. 071554 025 | EAN 4099618156564
€161.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Precise, calibrated, analogue tyre inflator with robust 2-component handle

Comfortable working

  • Easy-to-read precision pressure gauge with large dial for generous scale graduation
  • Easy measuring, even in hard-to-reach areas, due to the 1 m inflator hose
  • Quick coupling to the tyre valve with the quick-connect nipple

 

Comfortable handling

  • The 2C handle is comfortable to hold and does not slip
Precise, calibrated, analogue tyre inflator with robust 2-component handle

Comfortable working

  • Easy-to-read precision pressure gauge with large dial for generous scale graduation
  • Easy measuring, even in hard-to-reach areas, due to the 1 m inflator hose
  • Quick coupling to the tyre valve with the quick-connect nipple

 

Comfortable handling

  • The 2C handle is comfortable to hold and does not slip
Instructions
  • Attach plug-in nipple to tyre valve and twist by one half turn

  • Deflating: Push lever half-way

  • Inflating: Push lever until it stops
Products specifications
Min./max. pressure measuring range 0-12 bar
Pressure conditions for measuring accuracy < 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar
Max. operating pressure 12 bar
Min./max. temperature conditions -5 to 40 °C
Medium that can be measured Air
Manometer diameter 80 mm
Hose length 1 m
Connection thread 1/4 inch
Product weight (per item) 583.000 g
Material of housing Impact-resistant plastic
Max. pressure measuring range 12 bar
Material of handle 2-component plastic
Products specifications
Min./max. pressure measuring range 0-12 bar
Pressure conditions for measuring accuracy < 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar
Max. operating pressure 12 bar
Min./max. temperature conditions -5 to 40 °C
Medium that can be measured Air
Manometer diameter 80 mm
Hose length 1 m
Connection thread 1/4 inch
Product weight (per item) 583.000 g
Material of housing Impact-resistant plastic
Max. pressure measuring range 12 bar
Material of handle 2-component plastic
Close