Close
Filters
Search

Aluminium paste AL 1100

Article No. 089311010
Alu paste AL 1100 PAST-ALU-(ANTISEIZE-AL1100)-CAN-1KG
€47.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Highly adhesive lubricant resistant to temperatures and high pressure
  • Anti-seize aluminium/copper-based high-performance lubricant
  • Prevents freezing and seizing, galling, wear, corrosion, frictional corrosion
  • Resistant to water, weak acids and alkali solutions
Notice

Do not apply to painted surfaces.

Brush can is ideal for use as a wheel hub paste.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Highly adhesive lubricant resistant to temperatures and high pressure
  • Anti-seize aluminium/copper-based high-performance lubricant
  • Prevents freezing and seizing, galling, wear, corrosion, frictional corrosion
  • Resistant to water, weak acids and alkali solutions
Notice

Do not apply to painted surfaces.

Brush can is ideal for use as a wheel hub paste.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

This mineral oil-based lubricant is resistant to high temperatures. It is suitable for lubricating the backs of disc brake pads (prevents squeaking noises), screw connections (exhaust manifold screws, spark plug threads etc.), bearings, pivot points, joints, sliding surfaces etc. It prevents solid seals from becoming baked on and is also suitable for contact protection on the nozzles of gas-shielded arc welding guns and on batteries and battery terminals.

Instructions

The surfaces to be treated must be thoroughly cleaned beforehand and dust and lubricant residues removed. Shake the spray can well before use. Spray evenly from a distance of 20–30 cm. When using the tube or can, apply to the surface to be treated evenly using a spatula or brush.

Products specifications
Chemical basis Mineral oil
Smell/fragrance Oil
Colour Silver coloured
Density 1.1 g/cm³
Min. temperature conditions -80 °C
Max. temperature conditions 1100 °C
Min. flashing point 200 °C
Kinematic oil basis viscosity 7 mm²/s
Conditions for viscosity of oil basis at 40°C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Water<br>Weak lyes<br>Acid
Weight of content 1000 g
Container Can
Shelf life from production 36 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Mineral oil
Smell/fragrance Oil
Colour Silver coloured
Density 1.1 g/cm³
Min. temperature conditions -80 °C
Max. temperature conditions 1100 °C
Min. flashing point 200 °C
Kinematic oil basis viscosity 7 mm²/s
Conditions for viscosity of oil basis at 40°C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Water<br>Weak lyes<br>Acid
Weight of content 1000 g
Container Can
Shelf life from production 36 Month
Close