Close
Filters
Search

Universal adhesive tape

Article No. 099238138
Universal adhesive tape ADHTPE-UNI-BLACK-38MMX50M
€23.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Plastic-coated fabric adhesive tape

Extremely strong rubber adhesive

Excellent adhesion even on uneven, rough and fibrous surfaces

Plastic coating

The tape is impermeable to water and vapour diffusion, is not sensitive to moisture and can be written on

Can be torn off by hand

Tape can be applied quickly and easily

Notice

The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Plastic-coated fabric adhesive tape

Extremely strong rubber adhesive

Excellent adhesion even on uneven, rough and fibrous surfaces

Plastic coating

The tape is impermeable to water and vapour diffusion, is not sensitive to moisture and can be written on

Can be torn off by hand

Tape can be applied quickly and easily

Notice

The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suitable as a problem-solver for wide range of applications, e.g.:


  • Labelling, wrapping and securing cables

  • Sealing and labelling cardboard boxes

  • Masking sharp-edged objects and abutting carpet edges

  • Marking floors

  • Sealing joints

  • Sealing ventilation ducts

  • Masking drill holes, vents and openings


The tape is only suitable for short-term outdoor use

Products specifications
Backing material Plastic-coated rayon fabric
Adhesive base Rubber
Colour Black
Width 38 mm
Thickness 0.3 mm
Length 50 m
Dynamic peel strength at 25 mm 9.8 N
Elongation at break 11 %
Min. processing temperature 10 °C
Max. processing temperature 40 °C
Min. surface processing temperature 10 °C
Max. surface processing temperature 40 °C
Min./max. temperature resistance -10 to 70 °C
Min. temperature resistance -10 °C
Max. temperature resistance 70 °C
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production 12 Month
Conditions to maintain shelf life from production dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Backing material Plastic-coated rayon fabric
Adhesive base Rubber
Colour Black
Width 38 mm
Thickness 0.3 mm
Length 50 m
Dynamic peel strength at 25 mm 9.8 N
Elongation at break 11 %
Min. processing temperature 10 °C
Max. processing temperature 40 °C
Min. surface processing temperature 10 °C
Max. surface processing temperature 40 °C
Min./max. temperature resistance -10 to 70 °C
Min. temperature resistance -10 °C
Max. temperature resistance 70 °C
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production 12 Month
Conditions to maintain shelf life from production dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity
Close