Adhesive Tapes
>
Adhesive tapes, universal
>
Adhesive tape, universal
Adhesive tape, universal
Universal adhesive tape
Refine
Load more results...
×
Price Range
Min:€18.00 inc. VAT
Max:€27.00 inc. VAT
Ultraviolet resistance
No (3)
Width
38 mm (2)
50 mm (1)
Min_ surface processing temperature
10 °C (3)
Min_ temperature resistance
-10 °C (3)
Elongation at break
11 % (3)
Max_ temperature resistance
70 °C (3)
Backing material
Plastic-coated rayon fabric (3)
Max_ surface processing temperature
40 °C (3)
Dynamic peel strength at 25 mm
9.8 N (3)
Length
50 m (3)
Colour
Black (2)
Silver coloured (1)
Thickness
0.3 mm (3)
Min__max_ temperature resistance
-10 to 70 °C (3)
Max_ processing temperature
40 °C (3)
Min_ processing temperature
10 °C (3)
Conditions to maintain shelf life from production
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
Shelf life from production
12 Month (3)
Moisture resistance
Yes (3)
Adhesive base
Rubber (3)
Packaging Unit
1 (3)
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
French, joiners' hammer
Ring bolt
Threaded rod
Threaded rod
Abrasive pad
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Adhesive tape, universal
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
0992380
Universal adhesive tape
Universal adhesive tape ADHTPE-UNI-SILVER-38MMX50M
€21.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
099238138
Universal adhesive tape
Universal adhesive tape ADHTPE-UNI-BLACK-38MMX50M
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
099238150
Universal adhesive tape
Universal adhesive tape ADHTPE-UNI-BLACK-50MMX50M
€30.98 inc. VAT