Close
Filters
Search

Universal car tyre valve

Article No. 08795631
Tyre valve, universal TREVLVE-MET-UNI-(PA-WSH)-WS11-11,3X42MM
€4.21 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Suitable for all common LM wheels
Suitable for all common LM wheels
Products specifications
Length (l) 42 mm
Suitable for rim-hole diameter 11.3 mm
Suitable for min. rim thickness 1.8 mm
Suitable for max. rim thickness 4 mm
Width across flats (SW) 11 mm
Material Brass
Surface Nickel-plated
Min. recommended tightening torque 4 Nm
Max. torque 6 Nm
Min./max. recommended tightening torque 4-6 Nm
Material of the washer Polyamide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 42 mm
Suitable for rim-hole diameter 11.3 mm
Suitable for min. rim thickness 1.8 mm
Suitable for max. rim thickness 4 mm
Width across flats (SW) 11 mm
Material Brass
Surface Nickel-plated
Min. recommended tightening torque 4 Nm
Max. torque 6 Nm
Min./max. recommended tightening torque 4-6 Nm
Material of the washer Polyamide
Close