Vehicle parts
>
Wheels, vehicles
>
Tyre valve, vehicle
>
Tyre valve, universal
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
Min_ recommended tightening torque
4 Nm (1)
Material of the washer
Polyamide (1)
Suitable for max_ rim thickness
4 mm (1)
Length _l_
42 mm (1)
Suitable for min_ rim thickness
1.8 mm (1)
Surface
Nickel-plated (1)
Min__max_ recommended tightening torque
4-6 Nm (1)
Suitable for rim_hole diameter
11.3 mm (1)
Max_ torque
6 Nm (1)
Width across flats _SW_
11 mm (1)
Material
Brass (1)
Packaging Unit
1 (1)
10 (1)
100 (1)
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
BLACK-PLASTIC-RIVET
Brass anchor
Hexagon nut
POLYESTER RAIN SUITS
Ball shelf support
Replacement seal
Popular tags
construction
offer
set
triple
vacuum
Tyre valve, universal
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
08795631
Universal car tyre valve
Tyre valve, universal TREVLVE-MET-UNI-(PA-WSH)-WS11-11,3X42MM
€4.21 inc. VAT