Vehicle parts
>
Wheels, vehicles
Wheels, vehicles
Wheel nut
Wheel screw
Tyre valve, vehicle
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€4.00 inc. VAT
Min_ recommended tightening torque
4 Nm (1)
Property class
10.9 (2)
10 (1)
8 (1)
8.8 (1)
Material of the washer
Polyamide (1)
Height _H_
15 mm (1)
16 mm (1)
Suitable for max_ rim thickness
4 mm (1)
Thread type
Metric thread (5)
Length _l_
42 mm (1)
45 mm (1)
47.5 mm (1)
54 mm (1)
Suitable for min_ rim thickness
1.8 mm (1)
Surface
Galvanised (2)
Flake zinc silver (1)
Nickel-plated (1)
Yellow galvanised (1)
Zinc nickel (1)
Min__max_ recommended tightening torque
4-6 Nm (1)
Corresponds to original spare part number 2
DENG90942098, 1008504, 4342386G00000 (1)
Suitable for rim_hole diameter
11.3 mm (1)
Max_ torque
6 Nm (1)
Corresponds to original spare part number
060326161, MA103087, 909420100783, 51732885, 90473457, 4342386G00 (1)
3A0601139 (1)
5114405 (1)
540555 (1)
90473457/1008504 (1)
Nominal diameter
12 mm (5)
Thread type x nominal diameter x pitch _G_
M12 x 1.5 (4)
M12 x 1.25 (1)
Thread length _metric thread_ _I_
17 mm (1)
21 mm (1)
22.5 mm (1)
Width across flats _SW_
17 mm (2)
19 mm (2)
11 mm (1)
21 mm (1)
Pitch
1.5 mm (4)
1.25 mm (1)
Material
Steel (5)
Brass (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (6)
50 (4)
100 (2)
10 (1)
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
Replacement nozzles
BLACK-MOPLEN-POLYP-BUTTON
Primer brush
DISPOSABLE CAPS
Button-head rivet
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Wheels, vehicles
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
08795631
Universal car tyre valve
Tyre valve, universal TREVLVE-MET-UNI-(PA-WSH)-WS11-11,3X42MM
€4.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036211215
Car wheel nut
Car wheel nut WHLNUT-TOYOTA-STEELRIM-WS21-M12X1,5X16
€0.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036212125
Car wheel screw
Car wheel screw WHLSCR-PSA-STEELRIM-WS19-M12X1,25X17
€1.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036212215
Car wheel nut
Car wheel nut WHLNUT-FORD-BMAX-STEEL-G10-WS19-M12X1,5
€1.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036231215
Car wheel screw
Car wheel screw WHLSCR-VAG-RIM-WS17-M12X1,5X22,5
€1.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036241215
Car wheel screw
Car wheel screw WHLSCR-OPEL-RIM-WS17-M12X1,5X21
€1.56 inc. VAT