Close
Filters
Search

VARIFIX® angle connector, 90° - C2C

Article No. 0862005317
VARIFIX angle connector 90 degree 8 long holes ANGLCON-PRFL41-90DGR-8LNGHO VARIFIX
€14.83 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With 8 slotted holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With 8 slotted holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area
  • Corner connections

  • Frame structures, bracket structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rails
Products specifications
Suitable for mounting rail 41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm
Length (l) 117 mm
Thickness (t) 6 mm
Limb length (LS) 47 mm
Elongated hole length (LL) 40 mm
Elongated hole width (LB) 15 mm
Hole distance (LA) 62.5 mm
Weight 0.78 kg
Surface Galvanised
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm
Length (l) 117 mm
Thickness (t) 6 mm
Limb length (LS) 47 mm
Elongated hole length (LL) 40 mm
Elongated hole width (LB) 15 mm
Hole distance (LA) 62.5 mm
Weight 0.78 kg
Surface Galvanised
Material Steel
Close