Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Angle connector, C-mounting rail
Angle connector, C-mounting rail
VARIFIX angle connector 90 degree 8 long holes
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Suitable for mounting rail
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
Elongated hole width _LB_
15 mm (1)
Length _l_
117 mm (1)
Hole distance _LA_
62.5 mm (1)
Surface
Galvanised (1)
Thickness _t_
6 mm (1)
Material
Steel (1)
Elongated hole length _LL_
40 mm (1)
Weight
0.78 kg (1)
Packaging Unit
1 (1)
5 (1)
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
Angle connector, C-mounting rail
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
0862005317
VARIFIX® angle connector, 90° - C2C
VARIFIX angle connector 90 degree 8 long holes ANGLCON-PRFL41-90DGR-8LNGHO VARIFIX
€14.83 inc. VAT