Close
Filters
Search

VARIFIX® bracket connector - C2C

Article No. 0862006084
VARIFIX bracket connector CLPCON-PRFL41/41 VARIFIX
€5.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area
  • For cross-joints of C-mounting rails

  • Can also be mounted directly in the hole pattern on the C-assembly rails
Products specifications
Suitable for mounting rail 41 x 41 mm
Length (l) 147 mm
Width (B) 40 mm
Height (H) 45 mm
Thickness (t) 5 mm
Profile internal width (Bp) 42 mm
Diameter of hole (RL) 13 mm
Hole distance (LA) 107 mm
Product weight (per item) 268 g
Surface Galvanised
Additional articles VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 41 mm
Length (l) 147 mm
Width (B) 40 mm
Height (H) 45 mm
Thickness (t) 5 mm
Profile internal width (Bp) 42 mm
Diameter of hole (RL) 13 mm
Hole distance (LA) 107 mm
Product weight (per item) 268 g
Surface Galvanised
Additional articles VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...
Material Steel
Close