Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Clip connector, C-mounting rail
Clip connector, C-mounting rail
VARIFIX bracket connector
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€5.00 inc. VAT
Suitable for mounting rail
26 x 18 mm (1)
41 x 41 mm (1)
Height _H_
20 mm (1)
45 mm (1)
Length _l_
107 mm (1)
147 mm (1)
Hole distance _LA_
107 mm (1)
74 mm (1)
Surface
Galvanised (2)
Diameter of hole _RL_
11 mm (1)
13 mm (1)
Width _B_
25 mm (1)
40 mm (1)
Thickness _t_
3 mm (1)
5 mm (1)
Material
Steel (2)
Product weight _per item_
268 g (1)
70 g (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
20 (2)
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
Vehicle line FLRY
Vehicle line FLRY
Securing shackle W-GFIXB 927
VARIFIX® profile foot - C2C
Door hinge VLB 60 3D
Plastic expanding rivet Type 1
Popular tags
construction
offer
set
triple
vacuum
Clip connector, C-mounting rail
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
0862006080
VARIFIX® bracket connector - C2C
VARIFIX bracket connector CLPCON-PRFL26/18 VARIFIX
€2.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862006084
VARIFIX® bracket connector - C2C
VARIFIX bracket connector CLPCON-PRFL41/41 VARIFIX
€5.84 inc. VAT