Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Corner connection, C-mounting rail
Corner connection, C-mounting rail
VARIFIX corner connection 90 degree 3 long holes
VARIFIX connection bracket, 90 deg., pre-mounted
VARIFIX corner connection 90 degree 2 round holes
VARIFIX corner connection 90 degree 4 round holes
VARIFIX corner connection 45 degree 4 round holes
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€8.00 inc. VAT
Width of side _B_
40 mm (5)
Diameter of hole
13 mm (2)
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm (3)
41 x 124 mm<br>41 x 82 mm<br>41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 86 mm<br>41 x 128 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 86 mm<br>41 x 128 mm (1)
Thread type
Metric thread (1)
Width of side 2
40 mm (2)
35 mm (1)
Thickness 2 _T2_
5 mm (1)
Hole distance _LA_
35 mm (2)
33 mm (1)
55 mm (1)
Surface
Galvanised (5)
Thread type x nominal diameter x length of clamping bolt _G_
M 10 x 20 mm (1)
Number of holes
4 PCS (2)
2 PCS (1)
Version
Round hole (3)
Pre-assembled (1)
Length _clamping bolt_
20 mm (1)
Thickness _t_
6 mm (5)
Material
Steel (5)
Weight
0.15 kg (1)
0.19 kg (1)
0.3 kg (1)
300 g (1)
700 g (1)
Round hole diameter _RL_
13 mm (3)
Nominal diameter _G_
10 mm (1)
Packaging Unit
1 (4)
25 (3)
15 (1)
50 (1)
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
ELECTRIC INSULATING TAPES BROWN
Soft wax
Hexagonal nut, low profile
Hexagon nut
Hexagon nut A4
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Corner connection, C-mounting rail
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
0862005042
VARIFIX® connection bracket, 90° - C2C
VARIFIX corner connection 90 degree 3 long holes CONANGLPLT-PRFL41-90D-3LNGLO VARIFIX
€2.24 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
0862005122
VARIFIX® connection bracket, 90°, pre-assembled - C2C
VARIFIX connection bracket, 90 deg., pre-mounted CONANGLPLT-(PRE-MOUNTED)-PRFL41-90D VARIFIX
€8.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862005232
VARIFIX® connection bracket, 90° - C2C
VARIFIX corner connection 90 degree 2 round holes CONANGLPLT-PRFL41-90DGR-2RDHO VARIFIX
€2.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862005252
VARIFIX® connection bracket, 90° - C2C
VARIFIX corner connection 90 degree 4 round holes CONANGLPLT-PRFL41-90DGR-4RDHO VARIFIX
€4.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862005262
VARIFIX® connection bracket, 45° - C2C
VARIFIX corner connection 45 degree 4 round holes CONANGLPLT-PRFL41-45DGR-4RDHO VARIFIX
€5.02 inc. VAT