Close
Filters
Search

VARIFIX® connection bracket, 90° - C2C

Article No. 0862005252
VARIFIX corner connection 90 degree 4 round holes CONANGLPLT-PRFL41-90DGR-4RDHO VARIFIX
€4.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 4 round holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With 4 round holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area
  • Corner connections

  • Bracket structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rails
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L1) 91 mm
Limb length 2 (L2) 91 mm
Width of side (B) 40 mm
Thickness (t) 6 mm
Round hole diameter (RL) 13 mm
Hole distance (LA) 35 mm
Surface Galvanised
Material Steel
Weight 0.3 kg
Diameter of hole 13 mm
Number of holes 4 PCS
Version Round hole
Width of side 2 40 mm
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L1) 91 mm
Limb length 2 (L2) 91 mm
Width of side (B) 40 mm
Thickness (t) 6 mm
Round hole diameter (RL) 13 mm
Hole distance (LA) 35 mm
Surface Galvanised
Material Steel
Weight 0.3 kg
Diameter of hole 13 mm
Number of holes 4 PCS
Version Round hole
Width of side 2 40 mm
Close