Close
Filters
Search

VARIFIX® connection bracket, 90°, pre-assembled - C2C

Article No. 0862005122
VARIFIX connection bracket, 90 deg., pre-mounted CONANGLPLT-(PRE-MOUNTED)-PRFL41-90D VARIFIX
€8.85 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Secure plug-in assembly
  • Saves time on labour
  • No individual components

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Secure plug-in assembly
  • Saves time on labour
  • No individual components

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area
  • Corner connections

  • Bracket structures and free structures
Products specifications
Suitable for mounting rail 41 x 124 mm<br>41 x 82 mm<br>41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 86 mm<br>41 x 128 mm
Limb length (L1) 105 mm
Width of side (B) 40 mm
Thickness (t) 6 mm
Hole distance (LA) 55 mm
Thread type x nominal diameter x length of clamping bolt (G) M 10 x 20 mm
Surface Galvanised
Material Steel
Weight 700 g
Version Pre-assembled
Thickness 2 (T2) 5 mm
Width of side 2 35 mm
Thread type Metric thread
Nominal diameter (G) 10 mm
Length (clamping bolt) 20 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 124 mm<br>41 x 82 mm<br>41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 86 mm<br>41 x 128 mm
Limb length (L1) 105 mm
Width of side (B) 40 mm
Thickness (t) 6 mm
Hole distance (LA) 55 mm
Thread type x nominal diameter x length of clamping bolt (G) M 10 x 20 mm
Surface Galvanised
Material Steel
Weight 700 g
Version Pre-assembled
Thickness 2 (T2) 5 mm
Width of side 2 35 mm
Thread type Metric thread
Nominal diameter (G) 10 mm
Length (clamping bolt) 20 mm
Close