Close
Filters
Search

VARIFIX® flat connector, T-shaped

Article No. 0862006023
VARIFIX flat connector, T-shaped, 5 round holes FLCON-T-PRFL41-5RDHO VARIFIX
€5.94 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Application area
  • For the attached mounting of corner connections

  • Can also be directly mounted in the hole pattern on the C-mounting rails
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Diameter of hole (RL) 13 mm
Length (L1) 136 mm
Length 2 (L2) 120 mm
Thickness (t) 4 mm
Hole distance (LA1) 40 mm
Hole distance 2 (LA2) 56 mm
Width (B) 40 mm
Product weight (per item) 370 g
Material Structural steel, 1.0037
Surface Zinc plated
Additional articles VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...
Sustainability Ressource-saving<br>Low-emission/low-pollution

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Diameter of hole (RL) 13 mm
Length (L1) 136 mm
Length 2 (L2) 120 mm
Thickness (t) 4 mm
Hole distance (LA1) 40 mm
Hole distance 2 (LA2) 56 mm
Width (B) 40 mm
Product weight (per item) 370 g
Material Structural steel, 1.0037
Surface Zinc plated
Additional articles VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...
Sustainability Ressource-saving<br>Low-emission/low-pollution
Close