Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Profile foot, C-mounting rail
Profile foot, C-mounting rail
VARIFIX profile foot for C-profile, znc-ptd. steel
VARIFIX profile foot crosswise galvanised steel
VARIFIX profile foot steel zinc plated cross
VARIFIX profile foot for power knob transverse
VARIFIX flat connector, T-shaped, 5 round holes
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€13.00 inc. VAT
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 62 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm (1)
Sustainability
Ressource-saving<br>Low-emission/low-pollution (1)
Surface
Zinc plated (4)
Galvanised (1)
Diameter of hole _RL_
13 mm (1)
Holder plate width _B_
65 mm (3)
50 mm (1)
Width _B_
40 mm (1)
Holder plate length _L_
135 mm (3)
100 mm (1)
Thickness _t_
4 mm (1)
Material
Steel (3)
Structural steel, 1.0037 (1)
Structural steel, 1.0037 previously S235 JR (1)
Holder plate thickness _t_
6 mm (3)
5 mm (1)
Weight
320 g (1)
780 g (1)
805 g (1)
900 g (1)
Product weight _per item_
370 g (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
10 (3)
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
1/4-inch socket wrench insert
PH screwdriver
Popular tags
construction
offer
set
triple
vacuum
Profile foot, C-mounting rail
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
0862005112
VARIFIX® profile foot - C2C
VARIFIX profile foot for C-profile, znc-ptd. steel PRFLFT-PRFL41 VARIFIX
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862005109
VARIFIX® crosswise profile foot - C2C
VARIFIX profile foot crosswise galvanised steel PRFLFT-PRFL26/28-CROSS VARIFIX
€7.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862005116
VARIFIX® crosswise profile foot - C2C
VARIFIX profile foot steel zinc plated cross PRFLFT-PRFL41-CROSS VARIFIX
€11.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862004011
VARIFIX® profile foot transverse for power button system 41
VARIFIX profile foot for power knob transverse PRFLFT-PRFL41-CROSS-POWERKNOB VARIFIX
€15.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862006023
VARIFIX® flat connector, T-shaped
VARIFIX flat connector, T-shaped, 5 round holes FLCON-T-PRFL41-5RDHO VARIFIX
€5.94 inc. VAT