Close
Filters
Search

VARIFIX® frame bracket - C2C

Article No. 0862005052
VARIFIX frame bracket galvanised steel FRMANGL-PRFL41 VARIFIX
€8.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For fixed-point mounting of C-assembly rails (longitudinal, transverse, diagonal)

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For fixed-point mounting of C-assembly rails (longitudinal, transverse, diagonal)

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L) 150 mm
Width of side (B) 40 mm
Thickness (t) 4 mm
Diameter of hole (RL) 13 mm
Elongated hole length (LL) 25 mm
Elongated hole width (LB) 13 mm
Hole distance (LA) 50 mm
Material Steel
Surface Galvanised
Product weight (per item) 592.1 g
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L) 150 mm
Width of side (B) 40 mm
Thickness (t) 4 mm
Diameter of hole (RL) 13 mm
Elongated hole length (LL) 25 mm
Elongated hole width (LB) 13 mm
Hole distance (LA) 50 mm
Material Steel
Surface Galvanised
Product weight (per item) 592.1 g
Close