Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Frame angle piece, C-mounting rail
Frame angle piece, C-mounting rail
VARIFIX frame bracket galvanised steel
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€8.00 inc. VAT
Width of side _B_
40 mm (1)
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 128 mm<br>41 x 86 mm (1)
Elongated hole width _LB_
13 mm (1)
Hole distance _LA_
50 mm (1)
Surface
Galvanised (1)
Diameter of hole _RL_
13 mm (1)
Limb length _L_
150 mm (1)
Thickness _t_
4 mm (1)
Material
Steel (1)
Elongated hole length _LL_
25 mm (1)
Product weight _per item_
592.1 g (1)
Packaging Unit
1 (1)
10 (1)
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
Vehicle line FLRY
Vehicle line FLRY
Securing shackle W-GFIXB 927
VARIFIX® profile foot - C2C
Door hinge VLB 60 3D
Plastic expanding rivet Type 1
Popular tags
construction
offer
set
triple
vacuum
Frame angle piece, C-mounting rail
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
0862005052
VARIFIX® frame bracket - C2C
VARIFIX frame bracket galvanised steel FRMANGL-PRFL41 VARIFIX
€8.50 inc. VAT