Close
Filters
Search

VARIFIX® quick fastener Systemfix - C2C

Article No. 0862102101
VARIFIX quick fastener Systemfix QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M8
€0.64 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails

Immediately fixed with a 1/4 rotation

Friction-locked connection with the rail

Precise fit in the mounting rail - alignment in the rail possible

One-handed assembly possible

Easier assembly, particularly when working on ladders

For all Systemfix models

Optimal suspension possible with threaded rods for long lengths

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails

Immediately fixed with a 1/4 rotation

Friction-locked connection with the rail

Precise fit in the mounting rail - alignment in the rail possible

One-handed assembly possible

Easier assembly, particularly when working on ladders

For all Systemfix models

Optimal suspension possible with threaded rods for long lengths

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Recommended for direct fastening of pipe clamps

Products specifications
Length (l) 27 mm
Width (B) 30 mm
Material thickness (t1) 2.5 mm
Thickness (t2) 5 mm
Thread type x nominal diameter (G) M8
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Min./max. temperature resistance -40 to 90 °C
Material Steel
Surface Galvanised
Weight 25 g
Material of the connecting component POM - Polyoxymethylene
Thread type (160) Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l) 27 mm
Width (B) 30 mm
Material thickness (t1) 2.5 mm
Thickness (t2) 5 mm
Thread type x nominal diameter (G) M8
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Min./max. temperature resistance -40 to 90 °C
Material Steel
Surface Galvanised
Weight 25 g
Material of the connecting component POM - Polyoxymethylene
Thread type (160) Metric thread
Close