Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
>
Quick-fixing device, bracket connect.
>
VARIFIX quick fastener Systemfix
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Suitable for mounting rail
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (2)
Thread type x nominal diameter _G_
M6 (1)
M8 (1)
Length _l_
27 mm (2)
Surface
Galvanised (2)
Thread type _160_
Metric thread (2)
Width _B_
30 mm (2)
Min__max_ temperature resistance
-40 to 90 °C (2)
Material of the connecting component
POM - Polyoxymethylene (2)
Material
Steel (2)
Weight
24 g (1)
25 g (1)
Packaging Unit
100 (2)
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
Hexagon nut
POLYESTER RAIN SUITS
Ball shelf support
Replacement seal
POLYESTER RAIN SUITS
Flat washer without chamfer
Popular tags
construction
offer
set
triple
vacuum
VARIFIX quick fastener Systemfix
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
0862102100
VARIFIX® quick fastener Systemfix - C2C
VARIFIX quick fastener Systemfix QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M6
€0.85 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862102101
VARIFIX® quick fastener Systemfix - C2C
VARIFIX quick fastener Systemfix QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M8
€0.64 inc. VAT