Close
Filters
Search

VARIFIX® quick fastener Systemfix - C2C

Article No. 0862102112
VARIFIX quick fastener, Systemfix threaded rod QCKFXNG-SYSTEMFIX-PRFL26/28-M8X60MM
€0.76 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With threaded rod

Immediately fixed with a 1/4 rotation

Friction-locked connection with the rail

Precise fit in the mounting rail - alignment in the rail possible

One-handed assembly possible

Easier assembly, particularly when working on ladders

Optimal suspension possible with threaded rods for long lengths

For all Systemfix models

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With threaded rod

Immediately fixed with a 1/4 rotation

Friction-locked connection with the rail

Precise fit in the mounting rail - alignment in the rail possible

One-handed assembly possible

Easier assembly, particularly when working on ladders

Optimal suspension possible with threaded rods for long lengths

For all Systemfix models

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For assembly connection of all Varifix 26/18; 26/26; 28/28 and 36/36 mounting rails.


Suitable for quick individual attachment in the C-profile as an individual part and as a preassembled unit


Varifix Systemfix available individually for suspension with threaded rod.

Products specifications
Length (l) 27 mm
Width (B) 30 mm
Material thickness (t1) 2.5 mm
Thread length (LG) 60 mm
Thickness (t2) 5 mm
Thread type x nominal diameter (G) M8
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Min./max. temperature resistance -40 to 90 °C
Material Steel
Surface Galvanised
Weight 51 g
Property class 4.6
Material of the connecting component POM - Polyoxymethylene
Thread type (160) Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l) 27 mm
Width (B) 30 mm
Material thickness (t1) 2.5 mm
Thread length (LG) 60 mm
Thickness (t2) 5 mm
Thread type x nominal diameter (G) M8
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Min./max. temperature resistance -40 to 90 °C
Material Steel
Surface Galvanised
Weight 51 g
Property class 4.6
Material of the connecting component POM - Polyoxymethylene
Thread type (160) Metric thread
Close