Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
>
Quick-fixing device, bracket connect.
>
VARIFIX qck fstnr Systemfix thrd rod
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Property class
4.6 (1)
Suitable for mounting rail
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (1)
Thread type x nominal diameter _G_
M8 (1)
Length _l_
27 mm (1)
Surface
Galvanised (1)
Thread type _160_
Metric thread (1)
Width _B_
30 mm (1)
Min__max_ temperature resistance
-40 to 90 °C (1)
Material of the connecting component
POM - Polyoxymethylene (1)
Material
Steel (1)
Weight
51 g (1)
Packaging Unit
1 (1)
50 (1)
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
Round head screw with square neck and nut
Thin-walled heat-shrink hose
STRETCH X S3 SAFETY SHOE
Clamping pins (sleeves) assortment
Power monier pliers/concretors' pliers
Countersunk head screw with recessed head, H
Popular tags
construction
offer
set
triple
vacuum
VARIFIX qck fstnr Systemfix thrd rod
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
0862102112
VARIFIX® quick fastener Systemfix - C2C
VARIFIX quick fastener, Systemfix threaded rod QCKFXNG-SYSTEMFIX-PRFL26/28-M8X60MM
€0.76 inc. VAT