Close
Filters
Search

VARIFIX® rail connector - C2C

Article No. 0862006005
VARIFIX rail connector 41, heavy-duty design RLCON-PRFL41/41-PRFL41/82 VARIFIX
€5.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Heavy-duty design

With 4 round holes

Adapted to slotted holes on mounting rails

Force- and positive-fit connection

For through-hole mounting with set screws or hexagonal bolts, washers and nuts

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Heavy-duty design

With 4 round holes

Adapted to slotted holes on mounting rails

Force- and positive-fit connection

For through-hole mounting with set screws or hexagonal bolts, washers and nuts

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Instructions
  • Mounting 41/41: Connect rail connector with form-fitting connection using four 10 x 60 mm hex screws, nuts and wing washers.

  • Mounting 41/62: Connect rail connector with form-fitting connection using four 10 x 80 mm hex screws, nuts and wing washers.

  • Mounting 41/82: Connect rail connector with form-fitting connection using 10 x 110 mm hex screws, nuts and wing washers.

  • Mounting 41/124: Connect rail connector with form-fitting connection using 10 x 150 mm hex screws, nuts and wing washers.
Products specifications
Suitable for mounting rail 41 x 41 mm<br>41 x 82 mm
Length (l1) 155 mm
Profile height (Hp) 35 mm
Profile width (BP) 42 mm
Thickness (t1) 4 mm
Diameter of hole (RL) 11 mm
Hole distance (LA1) 35 mm
Weight 532 g
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 41 mm<br>41 x 82 mm
Length (l1) 155 mm
Profile height (Hp) 35 mm
Profile width (BP) 42 mm
Thickness (t1) 4 mm
Diameter of hole (RL) 11 mm
Hole distance (LA1) 35 mm
Weight 532 g
Material Steel
Surface Galvanised
Close