Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Rail connector, C-mounting rail
Rail connector, C-mounting rail
VARIFIX rail connector prefitted
VARIFIX rail connector T-shaped, round hole
VARIFIX rail connector T-shaped, slot
VARIFIX rail connector 3D
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€17.00 inc. VAT
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm<br>41 x 62 mm (1)
Elongated hole width _LB_
15 mm (2)
Surface
Galvanised (4)
Diameter of hole _RL_
13 mm (1)
Version
Long hole (1)
Round hole (1)
Material
Steel (4)
Elongated hole length _LL_
40 mm (2)
Weight
0.71 kg (1)
0.85 kg (1)
1.07 kg (1)
655 g (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (2)
Nominal diameter _G_
10 mm (1)
13 mm (1)
Packaging Unit
1 (4)
4 (3)
10 (1)
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
Hexagonal bolt, with thread to head and fine thread
Compressed head nail Type WX
Painter's fabric tape
Flat blade fuse ATO
Point line laser PLL 18
ECOLINE mechanic's gloves
Popular tags
construction
offer
set
triple
vacuum
Rail connector, C-mounting rail
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
0862006003
VARIFIX® rail connector, pre-mounted — C2C
VARIFIX rail connector prefitted FLCON-PRFL41-PASMB VARIFIX
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862006105
VARIFIX® rail connector T-shaped - C2C
VARIFIX rail connector T-shaped, round hole RLCON-T-PRFL41-RDHO VARIFIX
€15.93 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862006115
VARIFIX® rail connector T-shaped - C2C
VARIFIX rail connector T-shaped, slot RLCON-T-PRFL41-LONGHO VARIFIX
€16.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862006125
VARIFIX® rail connector 3D - C2C
VARIFIX rail connector 3D RLCON-3D-PRFL41-LONGHO VARIFIX
€19.47 inc. VAT