Close
Filters
Search

VARIFIX® rail connector, pre-mounted — C2C

Article No. 0862006003
VARIFIX rail connector prefitted FLCON-PRFL41-PASMB VARIFIX
€9.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Secure plug-in assembly
  • Saves time on labour
  • No individual components

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Secure plug-in assembly
  • Saves time on labour
  • No individual components

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Rail and bracket connections, bracket structures, free structures

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm
Length (l1) 200 mm
Width (b1) 40 mm
Width 2 (B2) 33.5 mm
Thickness (t1) 6 mm
Thickness 2 (t2) 5 mm
Hole distance (LA1) 56 mm
Nominal diameter (G) 10 mm
Weight 655 g
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm
Length (l1) 200 mm
Width (b1) 40 mm
Width 2 (B2) 33.5 mm
Thickness (t1) 6 mm
Thickness 2 (t2) 5 mm
Hole distance (LA1) 56 mm
Nominal diameter (G) 10 mm
Weight 655 g
Material Steel
Surface Galvanised
Close