Close
Filters
Search

VARIFIX® triangular bracket — C2C

Article No. 0862005071
VARIFIX triangular tab galvanised steel TRIFSHPLT-PRFL36/41 VARIFIX
€2.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fixed-point mounting of C-assembly rails (longitudinal, transverse, diagonal)

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For fixed-point mounting of C-assembly rails (longitudinal, transverse, diagonal)

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Products specifications
Suitable for mounting rail 36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L) 106 mm
Limb length 2 (L) 106 mm
Thickness (t) 6 mm
Surface Galvanised
Material Steel
Elongated hole length (LL1) 30 mm
Elongated hole length 2 (LL2) 25 mm
Elongated hole length 3 (LL3) 50 mm
Elongated hole width (LB1) 11 mm
Elongated hole width 2 (LB2) 11 mm
Elongated hole width 3 (LB3) 11 mm
Hole distance (LA) 46 mm
Product weight (per item) 225 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm
Limb length (L) 106 mm
Limb length 2 (L) 106 mm
Thickness (t) 6 mm
Surface Galvanised
Material Steel
Elongated hole length (LL1) 30 mm
Elongated hole length 2 (LL2) 25 mm
Elongated hole length 3 (LL3) 50 mm
Elongated hole width (LB1) 11 mm
Elongated hole width 2 (LB2) 11 mm
Elongated hole width 3 (LB3) 11 mm
Hole distance (LA) 46 mm
Product weight (per item) 225 g
Close