Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Triangular fishplate, C-mounting rail
Triangular fishplate, C-mounting rail
VARIFIX triangular tab galvanised steel
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Suitable for mounting rail
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
Hole distance _LA_
46 mm (1)
Surface
Galvanised (1)
Limb length _L_
106 mm (1)
Limb length 2 _L_
106 mm (1)
Thickness _t_
6 mm (1)
Material
Steel (1)
Product weight _per item_
225 g (1)
Packaging Unit
1 (1)
25 (1)
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
Allen key
Hexagon nut
3/8" socket wrench
MEDIUM LOAD A2 ANCHORS
Reducer connection piece
Allen key
Popular tags
construction
offer
set
triple
vacuum
Triangular fishplate, C-mounting rail
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
0862005071
VARIFIX® triangular bracket — C2C
VARIFIX triangular tab galvanised steel TRIFSHPLT-PRFL36/41 VARIFIX
€2.95 inc. VAT