Close
Filters
Search

VARIFIX{417}® {418}heavy-duty bracket - C2C

Article No. 0862009041
VARIFIX console heavy 36/36 CNSL-HD-36/36-TH2,5-400MM VARIFIX
€33.04 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal wall bracket for mounting piping etc.
  • Rail end plug included in scope of delivery
  • Units with clamping amplitude ≤ 26 N/mm{409}2{410}

Cradle to Cradle{411}®{412} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{413}®{414}, BREEAM{415}®{416} and DGNB
Universal wall bracket for mounting piping etc.
  • Rail end plug included in scope of delivery
  • Units with clamping amplitude ≤ 26 N/mm{409}2{410}

Cradle to Cradle{411}®{412} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{413}®{414}, BREEAM{415}®{416} and DGNB
Products specifications
Length (l) 407.5 mm
Width (B) 46 mm
Height (H) 280 mm
Profile width (BP) 36 mm
Profile height (Hp) 36 mm
Profile thickness (tp) 2.5 mm
Effective length of bracket (X) 400 mm
Elongated hole length (LL1) 25 mm
Elongated hole width (LB1) 12.5 mm
Elongated hole length 2 (LL2) 29.5 mm
Elongated hole width 2 (LB2) 11.5 mm
Surface Hot-dip galvanised
Hole distance on wall attachment (LA1) 233 mm
Hole distance 2 (LA2) 50 mm
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 2199.100 g
Fire protection certified Yes
Permissible load for loading scenario 9 2.26 kN
Permissible load for loading scenario 8 3.4 kN
Permissible load for loading scenario 7 22.65 kN/m
Permissible load for loading scenario 6 16.99 kN/m

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Test report 1

Products specifications
Length (l) 407.5 mm
Width (B) 46 mm
Height (H) 280 mm
Profile width (BP) 36 mm
Profile height (Hp) 36 mm
Profile thickness (tp) 2.5 mm
Effective length of bracket (X) 400 mm
Elongated hole length (LL1) 25 mm
Elongated hole width (LB1) 12.5 mm
Elongated hole length 2 (LL2) 29.5 mm
Elongated hole width 2 (LB2) 11.5 mm
Surface Hot-dip galvanised
Hole distance on wall attachment (LA1) 233 mm
Hole distance 2 (LA2) 50 mm
Material Structural steel, 1.0037 previously S235 JR
Product weight (per item) 2199.100 g
Fire protection certified Yes
Permissible load for loading scenario 9 2.26 kN
Permissible load for loading scenario 8 3.4 kN
Permissible load for loading scenario 7 22.65 kN/m
Permissible load for loading scenario 6 16.99 kN/m
Close