Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Consoles
>
Console heavy-duty/HVAC
Console heavy-duty/HVAC
VARIFIX console heavy 36/36
Refine
Load more results...
×
Price Range
Min:€28.00 inc. VAT
Max:€29.00 inc. VAT
Height _H_
280 mm (1)
370 mm (1)
Permissible load for loading scenario 7
10.68 kN/m (1)
22.65 kN/m (1)
Permissible load for loading scenario 6
16.99 kN/m (1)
8.01 kN/m (1)
Permissible load for loading scenario 9
1.87 kN (1)
2.26 kN (1)
Permissible load for loading scenario 8
2.8 kN (1)
3.4 kN (1)
Effective length of bracket _X_
400 mm (1)
700 mm (1)
Length _l_
407.5 mm (1)
707.5 mm (1)
Surface
Hot-dip galvanised (2)
Width _B_
46 mm (2)
Fire protection certified
Yes (2)
Material
Structural steel, 1.0037 previously S235 JR (2)
Product weight _per item_
2199.100 g (1)
4000 g (1)
Packaging Unit
1 (2)
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
o-ring, imperial assortment
Star Cotton Plus jacket
ELECTRIC INSULATING TAPES BROWN
Soft wax
Hexagonal nut, low profile
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Console heavy-duty/HVAC
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
0862009041
VARIFIX{417}® {418}heavy-duty bracket - C2C
VARIFIX console heavy 36/36 CNSL-HD-36/36-TH2,5-400MM VARIFIX
€33.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862009044
VARIFIX{417}® {418}heavy-duty bracket - C2C
VARIFIX console heavy 36/36 CNSL-HD-36/36-TH2,5-700MM VARIFIX
€34.22 inc. VAT