Close
Filters
Search

VDE side cutters DIN ISO 5749 IEC 60900

Article No. 071401571
VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand SDCTR-VDE-L140MM ZEBRA
€41.01 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For cutting hard and soft wires and cables, including in hard-to-reach places
  • For working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long tool life and precision of cutting surfaces
  • Slim head shape for optimum accessibility
  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
  • Cutting edges: Inductively hardened, precision cutting edges
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
For cutting hard and soft wires and cables, including in hard-to-reach places
  • For working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long tool life and precision of cutting surfaces
  • Slim head shape for optimum accessibility
  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
  • Cutting edges: Inductively hardened, precision cutting edges
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint
Products specifications
Length (l) 140 mm
Max. soft wire diameter cutting capacity 4 mm
Max. medium wire diameter cutting capacity 2.5 mm
Max. hard wire diameter cutting capacity 1.8 mm
EN standard 60900
Material Steel
Surface Chrome plated
ISO 5749
Material of the grip handle 2-component plastic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 140 mm
Max. soft wire diameter cutting capacity 4 mm
Max. medium wire diameter cutting capacity 2.5 mm
Max. hard wire diameter cutting capacity 1.8 mm
EN standard 60900
Material Steel
Surface Chrome plated
ISO 5749
Material of the grip handle 2-component plastic
Close