Pliers, Pincers and Tweezers
>
Side cutters
>
Side cutters VDE
Side cutters VDE
VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand
Refine
Load more results...
×
Price Range
Min:€34.00 inc. VAT
Max:€39.00 inc. VAT
Length _l_
140 mm (1)
160 mm (1)
Surface
Chrome plated (2)
ISO
5749 (2)
Max_ soft wire diameter cutting capacity
4 mm (2)
Material of the grip handle
2-component plastic (2)
EN standard
60900 (2)
Max_ hard wire diameter cutting capacity
1.8 mm (1)
2 mm (1)
Max_ medium wire diameter cutting capacity
2.5 mm (1)
2.8 mm (1)
Material
Steel (2)
Packaging Unit
1 (2)
10 (2)
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
INTERIOR REFRESHING SPRAY
Pipe linch pin
Spring cotter pin
Pine tree clip Type 4
TX screwdriver
Spring nut Type 2
Popular tags
construction
offer
set
triple
vacuum
Side cutters VDE
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
071401572
VDE side cutters DIN ISO 5749 IEC 60900
VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand SDCTR-VDE-L160MM ZEBRA
€45.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401571
VDE side cutters DIN ISO 5749 IEC 60900
VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand SDCTR-VDE-L140MM ZEBRA
€41.01 inc. VAT