Close
Filters
Search

Ventilation duct sealing tape

Article No. 087691206
Ventilation duct sealing tape SEALTPE-VENTDCT-12MMX6MM
€36.58 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
One-sided self-adhesive, without cover film

Silicone-free

Notice

The material is silicone-free. However, to ensure that the adhesive tape unrolls, silicone must be used as a release agent between the individual layers.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

One-sided self-adhesive, without cover film

Silicone-free

Notice

The material is silicone-free. However, to ensure that the adhesive tape unrolls, silicone must be used as a release agent between the individual layers.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For sealing ventilation ducts and exhaust air systems

Products specifications
Material Closed cell polyethylene
Colour Grey
Thickness 6 mm
Width 12 mm
Length of roll 10 m
Adhesive base Natural rubber hotmelt
Min./max. temperature conditions -30 to 80 °C
Min. processing temperature 5 °C
Building material class B2 - Normally inflammable
Building material class conditions in accordance with DIN 4102, according to test certificate 230008667
Halogen-free Yes
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(2)

Test report 1

Test report 2

Products specifications
Material Closed cell polyethylene
Colour Grey
Thickness 6 mm
Width 12 mm
Length of roll 10 m
Adhesive base Natural rubber hotmelt
Min./max. temperature conditions -30 to 80 °C
Min. processing temperature 5 °C
Building material class B2 - Normally inflammable
Building material class conditions in accordance with DIN 4102, according to test certificate 230008667
Halogen-free Yes
Shelf life from production 12 Month
Close