Adhesive Tapes
>
Adhesive tapes, sealing
>
Sealing tape, ventilation duct
Sealing tape, ventilation duct
Ventilation duct sealing tape
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Width
12 mm (1)
Building material class
B2 - Normally inflammable (1)
Length of roll
10 m (1)
Colour
Grey (1)
Min__max_ temperature conditions
-30 to 80 °C (1)
Thickness
6 mm (1)
Halogen_free
Yes (1)
Min_ processing temperature
5 °C (1)
Shelf life from production
12 Month (1)
Building material class conditions
in accordance with DIN 4102, according to test certificate 230008667 (1)
Adhesive base
Natural rubber hotmelt (1)
Material
Closed cell polyethylene (1)
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
Cutting disc for steel
Cold wood glue D3
Cross line laser CLL 18
TIOMOS hinge cup anchor
Popular tags
construction
offer
set
triple
vacuum
Sealing tape, ventilation duct
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
087691206
Ventilation duct sealing tape
Ventilation duct sealing tape SEALTPE-VENTDCT-12MMX6MM
€36.58 inc. VAT