Close
Filters
Search

WÜPOFAST® A2 Particle board screw

Article No. 018281440
WÜPOFAST stainless steel A2 PT countersunk head Z SCR-CS-WO-A2-Z2-4X40/24 WUEPOFAST
€0.04 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Stainless steel A2, partial thread, countersunk head, PZ
  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
  • No need for pre-drilling
  • The thin bolt core creates a large pull-out strength and low material deformation
Stainless steel A2, partial thread, countersunk head, PZ
  • WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
  • No need for pre-drilling
  • The thin bolt core creates a large pull-out strength and low material deformation
Products specifications
Nominal diameter (d)4 mm
Length (l)40 mm
Head typeCountersunk head
Head diameter (dh)7.8 mm
Internal driveZ2
Thread designPartial thread
Thread length (lg)24 mm
Angle of the tip25 Degree
MaterialStainless steel A2
SurfaceBare
Product weight (per item)2.150 g
RoHS-compliantYes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d)4 mm
Length (l)40 mm
Head typeCountersunk head
Head diameter (dh)7.8 mm
Internal driveZ2
Thread designPartial thread
Thread length (lg)24 mm
Angle of the tip25 Degree
MaterialStainless steel A2
SurfaceBare
Product weight (per item)2.150 g
RoHS-compliantYes
Close