Close
Search

WÜPOFAST®, blue galvanised Back panel screw

Article No. 01751440
Rear wall screw, galvanised steel Z SCR-REARWL-Z2-(A2K)-4X40
€5.90 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Steel, blue galvanized

Double-threaded

Steel, blue galvanized

Double-threaded

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d) 4 mm
Length (l) 40 mm
Thread length (lg) 37 mm
Head diameter (dh) 9.5 mm
Internal drive Z2
RoHS-compliant Yes
Close