Screws wood appliances
>
Chipboard screw
>
Chipboard screw, rear wall
>
Rear wall screw, galvanised steel Z
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
Z2 (3)
Thread length _lg_
16 mm (1)
33 mm (1)
37 mm (1)
Thread format
Double thread (1)
Length _l_
20 mm (1)
35 mm (1)
40 mm (1)
Surface
Galvanised (3)
RoHS_compliant
Yes (3)
Nominal diameter _d_
4 mm (2)
3 mm (1)
Material
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
1000 (3)
500 (2)
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
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
Ratchet combination wrench, metric, straight
Screw with flattened half round head with collar and hexagon socket
Screw with flattened half round head with collar and hexagon socket
Twist drill bit HSS DIN 338 type RN 130°
Screw with flattened half round head with collar and hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Rear wall screw, galvanised steel Z
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
0175320
WÜPOFAST®, blue galvanised Back panel screw
Rear wall screw, galvanised steel Z SCR-REARWL-Z2-(A2K)-3X20 WUEPOFAST
€3.42 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01751435
WÜPOFAST®, blue galvanised Back panel screw
Rear wall screw, galvanised steel Z SCR-REARWL-Z2-(A2K)-4X35
€5.31 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01751440
WÜPOFAST®, blue galvanised Back panel screw
Rear wall screw, galvanised steel Z SCR-REARWL-Z2-(A2K)-4X40
€5.90 inc. VAT