Close
Filters
Search

WÜPOFAST®, blue galvanised Particle board screw

Article No. 017434550
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X50/30 WUEPOFAST
€12.98 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Hardened steel, galvanised, blue passivated
  • Anti-friction coated
  • With pre-drilled head
Hardened steel, galvanised, blue passivated
  • Anti-friction coated
  • With pre-drilled head
Products specifications
Nominal diameter (d) 4.5 mm
Length (l) 50 mm
Head type Countersunk head
Head access hole Yes
Head access hole diameter 2.5 mm
Head diameter (dh) 9 mm
Internal drive Z2
Thread type Wood screw thread
Thread design Partial thread
Thread format Single thread
Thread length (lg) 30 mm
Material Steel
Surface Galvanised
Product weight (per item) 3.349 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 4.5 mm
Length (l) 50 mm
Head type Countersunk head
Head access hole Yes
Head access hole diameter 2.5 mm
Head diameter (dh) 9 mm
Internal drive Z2
Thread type Wood screw thread
Thread design Partial thread
Thread format Single thread
Thread length (lg) 30 mm
Material Steel
Surface Galvanised
Product weight (per item) 3.349 g
Close