Close
Filters
Search

Wago screwless connection terminal

Article No. 0556100005
Screwless connection WAGO PLGINCON-WIRE-FLEX/RIGID-5X(0,08-4,0SMM)
€1.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For all types of copper wire

Clamping range for fine-wire conductors

0.08–4.0 mm² (rated current 32 A)

Clamping range for single-wire and multi-wire conductors:

0.08–2.5 mm² (rated current 24 A)

Test opening for voltage testers

For all types of copper wire

Clamping range for fine-wire conductors

0.08–4.0 mm² (rated current 32 A)

Clamping range for single-wire and multi-wire conductors:

0.08–2.5 mm² (rated current 24 A)

Test opening for voltage testers

Application area

Suitable for all types of copper wire (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.

Products specifications
Min./max. wire cross section 0.08-4 mm²
Nominal current 32 A
Number of ladders 5 PCS
Min./max. wire-stripping length 9-10 mm
Nominal Voltage 400 V
Max. ambient temperature 40 °C
T identification according to EN 60998 T85
Flammability Self-extinguishing in accordance with UL94 V2
Material of the housing Polyamide 6.6
Colour Dark grey

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 0.08-4 mm²
Nominal current 32 A
Number of ladders 5 PCS
Min./max. wire-stripping length 9-10 mm
Nominal Voltage 400 V
Max. ambient temperature 40 °C
T identification according to EN 60998 T85
Flammability Self-extinguishing in accordance with UL94 V2
Material of the housing Polyamide 6.6
Colour Dark grey
Close