Electrical cable connections
>
Plug connections
Plug connections
Plug-in connector
Plug-in connector assortment/set
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€130.00 inc. VAT
Min__max_ wire cross section
0.08-4 mm² (2)
Max_ ambient temperature
40 °C (2)
System dimensions
4.4.1 (1)
Number of ladders
3 PCS (1)
5 PCS (1)
Min__max_ wire_stripping length
9-10 mm (2)
Nominal Voltage
400 V (2)
Colour
Dark grey (2)
T identification according to EN 60998
T85 (2)
Nominal current
32 A (2)
Material of the housing
Polyamide 6.6 (2)
Flammability
Self-extinguishing in accordance with UL94 V2 (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
50 (2)
100 (1)
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
Shelf bracket set
PH screwdriver
Membrane filter
Thread mandrel
Thread lock MEGA
Screwdriver set
Popular tags
construction
offer
set
triple
vacuum
Plug connections
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
0556100002
Wago screwless connection terminal
Screwless connection clamp WAGO PLGINCON-WIRE-FLEX/RIGID-2X(0,08-4,0SMM)
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0556100003
Wago screwless connection terminal
Screwless connection WAGO PLGINCON-WIRE-FLEX/RIGID-3X(0,08-4,0SMM)
€1.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0556100005
Wago screwless connection terminal
Screwless connection WAGO PLGINCON-WIRE-FLEX/RIGID-5X(0,08-4,0SMM)
€1.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5964055809
Insulated cable connector assortment
Cable connector Insulated 530 pieces Sysko CBLCON-SYSKO-INSU-530PCS SYSTEMKOFFER
€153.40 inc. VAT